Heavy-duty combination pliers, chrome-plated, with two-component grips, overall length: 180mm

Article no.: 700340 180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
282 pieces in stock 282 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 180 mm
Cutting capacity hard wire up to ⌀ 2.5 mm
Cutting capacity piano wire up to ⌀ 2 mm
Standard DIN ISO 5746
Handle Multi-component covering with non-slip Haptoprene® surface
Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification & Classification

Article number 700340 180
EAN / GTIN 4045197416919
Manufacturer number 700340 180
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened (approx. 63 HRC); also suitable for piano wire.
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene® surface.

Standard:

DIN ISO 5746.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart