This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pliers set 4-piece VDE insulated, Number of pliers: 4

Article no.: 700120 4

Select article variation and quantity

Number of pliers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 4
Standard DIN EN IEC 60900 / VDE 0682-201

Identification & Classification

Article number 700120 4
EAN / GTIN 4045197335234
Manufacturer number 700120 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Head and joint in bright finish, handles with heavy-duty 2-component handles. Insulated to DIN EN 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Supplied with:

1 combination pliers No. 701850: 180 mm
1 snipe-nose pliers straight No. 713350: 200 mm
1 side cutter No. 725350: 160 mm
1 wire stripper No. 728760: 160 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart