{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 140 mm | |
| Cutting capacity soft wire up to ⌀ | 2.5 mm | |
| Cutting capacity hard wire up to ⌀ | 1.8 mm | |
| Standard | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | |
| Handle | Multi-component covering | |
| Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
| Material | Special tool steel | |
| Surface | bright finish | |
| Heavy-duty diagonal side cutter | no | |
| with selectable return spring | no |
| Article number | 725350 140 | |
| Manufacturer number | 725350 140 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |