Set of jaws for ball bearings ISO 6007, 6008, 6009, 6010, 6011, 6012, 6013

Article no.: 70-721
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 70-721
EAN / GTIN 4021176021701
Manufacturer number 70-721
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The pulling jaw sets of series 70-S are suitable for bearing pullers of series 70 and are used for non-destructive removal of deep groove ball bearings without dismantling the shaft. In addition to the jaws, the sets also include anti-slip safety rings as spare parts.

Feature:

  • Material: tool steel
  • Total length [mm]: 180 mm
  • Total length [inch]: 7 1/16
  • Ball bearing ISO: 6007, 6008, 6009, 6010, 6011, 6012, 6013
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of support rings: 1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart