Ball bearing puller without jaws with a key width 24 mm, total height 320 mm

Article no.: 70-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Baureihe 70
Type of product ball bearing extractor
External hexagon drive 24 mm
Material steel
Overall length 320 mm

Identification & Classification

Article number 70-3
EAN / GTIN 4021176021398
Manufacturer number 70-3
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The ball bearing pullers of series 70 are used for non-destructive removal of deep groove ball bearings without disassembling the shaft in crafts, industry, and workshops. With these pullers, bearings that are seated simultaneously in a housing and on a shaft can be removed easily and quickly, and can be reused if they are not already damaged. The series 70 impresses with its specifically developed jaws for precise installation in the bearing raceways. Various jaw sets are available for each puller size.
  • Suitable for a variety of groove diameters through infinitely adjustable hooks and internationally applicable.
  • Self-damaged bearings can be grasped by the adjustable hooks.

Feature:

  • Material: tool steel
  • Total width [mm]: 52 mm
  • Total width [inch]: 2 1/16
  • Total depth [mm]: 52 mm
  • Total depth [inch]: 2 1/16
  • Total height [mm]: 320 mm
  • Total height [inch]: 12 5/8
  • Width across flats [mm]: 24 mm
  • Spare parts available: Yes
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart