This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal tool set XXL 70 pieces, Number of pieces: 70

Article no.: 685500 70

Select article variation and quantity

Number of pieces Set price 70 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP X4
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP X4
Weight 11 kg
Number of pieces 70
Square drive 1/2 inch
Type of product tool set

Identification & Classification

Article number 685500 70
Manufacturer number 685500 70
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Supplied with:

Bi-hexagon sockets: 1 pc. each No. 642129 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Hexagon screwdriver bits: 1 pc. each No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extension: 1 pc. each No. 641029 size 75; 130; 255
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Locking tape measure: 1 pc. No. 462201 size 2.5
Combination spanner: 1 pc. each No. 613600 size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24
Combination pliers: 1 pc. No. 700940 size 160
Snipe nose pliers: 1 pc. No. 713040 size 200
Diagonal side cutter: 1 pc. No. 724840 size 160
Slot-head screwdriver: 1 pc. each No. 660030 size 2; 3.5; 5.5; 6.5
Screwdriver for Phillips: 1 pc. each No. 667690 size 1; 2
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9
Cutters: 1 pc. No. 845020
Lid inlay: 1 pc. No. 693352
Stored in: L-BOXX® No. 693330 size 238

Note:

Supplied with tools already sorted.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart