Tyrolit cut-off wheel straight 400x4,3x25,4 mm A30 PREMIUM rails

Article no.: 676428
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation PREMIUM Trennscheibe Schienen

Identification & Classification

Article number 676428
EAN / GTIN 9003176764289
Manufacturer number 676428
L-Number L50150 160
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Difficult application conditions such as humidity, cold or extreme temperature fluctuations cannot harm this PREMIUM cut-off wheel.
  • Even in extreme situations, it guarantees clean and bright cutting areas without the need for time-consuming rework.
  • In addition to handheld cut-off machines with gasoline or electric motors, this tool can also be used on powerful stationary machines.

Feature:

  • Max. working speed: 100m/s
  • Max. RPM: 4800rpm
  • Specification: A24Q-BFPRAIL /100
  • Main dimension: D x T x H = 400 x 4,3 x 25,4

Advantage:

  • The product offers the shortest cutting times with minimal exertion: even with humidity, cold and temperature fluctuations
  • Cleanest surfaces without any discolouration reduce rework and working times
  • Maximum lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol engines

Material:

  • Rails
  • Rails

Suitable for:

  • Cut-off machine

Note:

  • For cutting rails
  • Developed for use on manual cut-off machines with electric or petrol engines

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart