{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 6.3 mm | |
| Tool material | HSS | |
| Countersink tip angle | 90 degrees | |
| Number of cutting edges Z | 3 | |
| Standard | DIN 335 C | |
| Manufacturer's designation | 846 HSS | |
| overall length | 31 mm | |
| Shaft length | 20 mm | |
| for bores from | 1.5 mm | |
| for countersunk screw | M3 | |
| Bit hexagon shank | C 6,3 | |
| Type of product | Stepped drill and countersink |
| Article number | 676310 6,3 | |
| EAN / GTIN | 4013288118905 | |
| Manufacturer number | 05104630001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |