{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill ⌀ | 3 mm | |
| Tool material | HSS | |
| Point angle | 118 degrees | |
| Manufacturer's designation | 848 HSS | |
| Flute length | 16 mm | |
| overall length | 38 mm | |
| Shaft length | 14 mm | |
| Bit hexagon shank | C 6,3 | |
| Type of product | Jobber drill bit |
| Article number | 676302 3 | |
| EAN / GTIN | 4013288118837 | |
| Manufacturer number | 05104610001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |