{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for hex socket screws; for recessed TORX® screws; for Phillips screws (PH) | |
| Number of tools | 10 | |
| Number of pieces | 10 pcs. | |
| Series | PrecisionBits | |
| Manufacturer’s designation | PrecisionBits-Sortiment 10-teilig | |
| Drive size, bit holder | E 6,3 | |
| Type of product | screwdriver bits/ blades | |
| Overall length L | 50 mm | |
| Set | yes | |
| Drive | bit holder | |
| Content | set/ assortment |
| Article number | 675616 10 | |
| EAN / GTIN | 7610733294206 | |
| Manufacturer number | PB E6.700 BC |