{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 100 pcs. | |
| Suitable for machine use | yes | |
| Number of tools | 100 | |
| Drive size, internal hexagon drive | C6,3 | |
| Size of drive output, for Pozidriv screws (PZ) | PZ2 | |
| Type of product | screwdriver bits/ blades | |
| Material | chromium vanadium steel | |
| Standard | DIN 3126 | |
| Overall length L | 25 mm | |
| Set | yes | |
| Drive | internal hexagon drive | |
| Output drive | for Pozidriv screws (PZ) | |
| Content | set/ assortment |
| Article number | 675580 2 | |
| EAN / GTIN | 4045197293657 | |
| Manufacturer number | 675580 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |