{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 840/4 Z Hex-Plus | |
| Suitable for machine use | yes | |
| Blade length | 89 mm | |
| Drive size, bit holder | E6,3 | |
| Width across flats, for hex socket screws | 3 mm | |
| Size of drive output, for hex socket screws | 3 | |
| Type of product | screwdriver bits/ blades | |
| Material | chromium vanadium steel | |
| Standard | DIN ISO 1173 | |
| Overall length | 89 mm | |
| Set | no | |
| Drive | bit holder | |
| Output drive | for hex socket screws | |
| Content | single part |
| Article number | 674247 3/89 | |
| EAN / GTIN | 4013288191816 | |
| Manufacturer number | 05059630001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |