Power nut with diameter 30 mm, wrench size 17 mm, thread dimension M8

Article no.: 670817
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Nut
Manufacturer’s designation Powernut
Unit for width across flats metric
Version with collar/ flange
Surface phosphated
Type of product hex nut
Thread type M
Material steel

Identification & Classification

Article number 670817
EAN / GTIN 4021176080203
Manufacturer number 670817
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • For more efficient clamping of tools and workpieces, as well as driving without significant friction loss, KUKKO has developed the Power Nut. The Power Nut can be used as a motion thread and is employed in fixture construction as well as in assembly and clamping technology. The nut also serves as a tool for pressing in or clamping aids to generate higher clamping forces.

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 10 kN
  • Max. tractive force [t]: 1 t
  • Max. pulling force [US t. sh.]: 1.10
  • Wrench size [mm]: 17
  • Width across flats [inch]: 11/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Collar diameter of the power groove [mm]: 30 mm
  • Thread dimension of the power groove: M8
  • Total height of the power groove [mm]: 19,5 mm
  • Total height of the power groove [inch]: 3/4

Downloads & documents

From the same series "Power Nut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart