{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | Chromium vanadium steel | |
| for screw ⌀ | up to 2 mm | |
| Blade length | 25 mm | |
| overall length | 90 mm | |
| Blade tip | black | |
| Drive profile | Screwdriver for Phillips | |
| Type of shank | round | |
| Impact cap | no | |
| Material of handle | 2-component Haptoprene® | |
| Surface | nickel-plated, chrome-plated | |
| Actuation hexagon | no | |
| stub screwdriver | yes | |
| reduced blade ⌀ at the front | no | |
| Type of product | Screwdriver |
| Article number | 667722 0 | |
| EAN / GTIN | 4067263013716 | |
| Manufacturer number | 667722 0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |