Screwdriver set 4/2

Article no.: 667270 4/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
594 pieces in stock

Product details

Technical Data

Manufacturer's designation 932/6
Impact cap true, apart from slot-head size 3.5
Number of screwdrivers 6
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of handle Impact-resistant plastic with integral soft zone (except slot-head size 3.5)
Material of handle impact resistant plastic
Actuation hexagon yes
through blade yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 667270 4/2
EAN / GTIN 4013288101891
Manufacturer number 05018282001

Description

Version:

Handle of impact resistant plastic with integral soft zones. Impact cap and wrench assistance (apart from slot-head size 3.5). Hexagon blade of special steel, through to the end of the handle.(Size 3.5 not through).

Supplied with:

6 pieces.
1 each screwdriver for slot-head No. 660300 size 3.5; 4.5; 5.5; 7.
1 each screwdriver for Phillips No. 668300 size 1; 2.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart