Tyrolit CBN grinding disc 100x25x20 mm B126 B steel/hss

Article no.: 666137
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 666137
EAN / GTIN 9003176661373
Manufacturer number 666137
L-Number L50140 1058
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades.
  • These products are disc and cup wheels in the CBN grit size range B181B91.
  • Compared to conventional aluminium oxide wheels, CBN wheels exhibit significantly less wear and higher dimensional accuracy.

Feature:

  • Max. working speed: 50m/s
  • Specification: 6 - 3
  • Main dimension: D x T x H = 100 x 25 x 20

Advantage:

  • Dry and wet grinding
  • Long tool lifetimes
  • Cool grinding

Application:

  • For machining all chip removing tools in the wood and metal industry as well as various shear blades made of steel and HSS

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Tool grinding discs

Note:

  • For machining all chip removing tools in the wood and metal industry as well as various shear blades made of steel and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart