Tyrolit reciprocating surface grinding wheel 300x40x127 C80 V carbide/cast iron

Article no.: 664530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 664530
EAN / GTIN 9003176645304
Manufacturer number 664530
L-Number L50140 704
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This silicon carbide wheel is a cost-effective alternative to superabrasives when machining tungsten carbide.
  • The silicon carbide disc is a good alternative for nitrided workpieces with simple profiles or wear-resistant thermal sprayed alloys, as it can be profiled with standard diamond dressing tools.

Feature:

  • Max. working speed: 50m/s
  • Max. RPM: 3200rpm
  • Specification: C 801 H8A V18 /50
  • Main dimension: D x T x H = 300 x 40 x 127

Advantage:

  • Good price-performance ratio
  • Universal use

Application:

  • For machining casting and nonferrous metals, but also for subordinate applications on tungsten carbide
  • For nitrated workpieces with simple profiles or wear-resistant thermal sprayed alloys

Material:

  • Tungsten carbide/Casting materials
  • Tungsten carbide/Casting materials

Suitable for:

  • Tools for

Note:

  • For machining casting and nonferrous metals, but also for subordinate applications on tungsten carbide
  • For nitrated workpieces with simple profiles or wear-resistant thermal sprayed alloys

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability