Electronics screwdriver for slot-head ESD, Blade width b: 1,2mm

Article no.: 664415 1,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
65 pieces in stock 65 pieces available in 3-4 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 1.2 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.2 mm
Blade length 40 mm
overall length 133 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 664415 1,2
EAN / GTIN 7610733268238
Manufacturer number 8128.1,2-40 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart