{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Blade width b | 7 mm | |
| Tip thickness a | 1.2 mm | |
| Blade length | 125 mm | |
| overall length | 232 mm | |
| Hexagon collar for wrench assistance | 10 mm | |
| Drive profile | Slot-head screwdriver |
| Article number | 660700 7 | |
| EAN / GTIN | 4045197237019 | |
| Manufacturer number | 660700 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |