{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Blade width b | 3 mm | |
| Tip thickness a | 0.5 mm | |
| Blade length | 80 mm | |
| overall length | 167 mm | |
| Drive profile | Slot-head screwdriver |
| Article number | 660700 3 | |
| EAN / GTIN | 4045197236975 | |
| Manufacturer number | 660700 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |