{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 12 Nm | |
| Direction of tightening | For right and left-hand tightening | |
| Torque measuring accuracy | ±2 %; ±3 % | |
| Exchangeable tool | Plug-in head | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 216 mm | |
| Torque range | 2.4 Nm - 12 Nm | |
| Resolution | 0.01 Nm | |
| Weight | 650 g | |
| Square drive | 1/4 inch | |
| Display | digital | |
| Release signalling | optisk; akustisk | |
| Trigger principle | mechanical short-travel release | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Battery type | LR3 | |
| Connection format | Push-through square drive (ratchet) | |
| Measurement technology | electronic | |
| Data can be recorded | yes | |
| Setting the trigger value | digital, adjustable | |
| Feedback | displaying | |
| Reversible reading | Nm; lbfft; lbfin; kgfm | |
| Measurement process | Torque | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Lever length including factory calibration reference dimension [l3] | 176.3 mm | |
| Type of product | Torque Wrench |
| Article number | 655345 12 | |
| EAN / GTIN | 4045197503817 | |
| Manufacturer number | 655345 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |