{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | battery-powered | |
| Torque range min. | 40 Nm | |
| Torque accuracy clockwise | 2 % | |
| Display resolution | 0.1 Nm | |
| Socket for plug-in head | 14×18 mm | |
| Measuring accuracy rotational angle | 1 % | |
| Overall length L | 687 mm | |
| Total weight | 1,765 g | |
| Interface | Bluetooth®; USB | |
| Direction of tightening | right-left | |
| Nominal voltage | 1.5 V | |
| Number of batteries contained | 4 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AAA (LR3) | |
| Rechargeable | no | |
| Series | MANOSKOP® 766 DAPTIQ® HCT | |
| Manufacturer’s designation | MANOSKOP® 766 DAPTIQ® HCT | |
| Packaging | box | |
| Lever length including factory calibration reference dimension l3 | 656 mm | |
| Lever length without plug-in head l1 | 631 mm | |
| Adjusted reference dimension on the torque wrench l2 | 25 mm | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Min. torque, Nm | 40 | |
| Max. torque, Nm | 400 | |
| Setting the trigger value | digitally adjustable | |
| Unit of measure for rotation angle accuracy | percent | |
| Torque unit | Nm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Wireless application | HCT Mobile App; HCT Windows App; HID (Human Interface Device) | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Can be calibrated | yes | |
| Content | single part | |
| Can be recalibrated | yes | |
| Type of product | torque wrenches | |
| Shape of connection | for plug-in heads (rectangular socket) | |
| Measurement technology | electronic | |
| Measuring functions | torque; angle of rotation | |
| DIsplay | digital | |
| Torque range (max.) | 400 Nm | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 |
| Article number | 655017 400 | |
| EAN / GTIN | 4018754357970 | |
| Manufacturer number | 96502821 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de |