{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for machine use | yes | |
| Drive size, square profile | 1/2 inch | |
| External diameter | 25 mm | |
| Size of drive output, for recessed TORX® screws | TX30 | |
| Type of product | screwdriver bit | |
| Material | chromium-molybdenum steel | |
| Surface | burnished | |
| Standard | DIN 3121 | |
| Overall length | 55 mm | |
| Drive | square profile | |
| Output drive | for recessed TORX® screws | |
| Content | single part |
| Article number | 651350 TX30 | |
| EAN / GTIN | 4045197215390 | |
| Manufacturer number | 651350 TX30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |