Hand truck

Article no.: 6433VZ
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6433VZ
EAN / GTIN 4017976433035
Manufacturer number 6433VZ
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Modular system: Welded from profile steel, powder coated RAL 5007, 4 corner sleeves. Steering with ball bearing, scissor-type drawbar with safety handle with soft grip cover and automatic damped return to rest position. Platform with non-slip plywood made of waterproof plywood. Front and rear panels bolted to platform, side panels can be hooked in and removed, with welded wire lattice 40 x 40 x 4 mm. Wheels with solid rubber tyres, hubs with roller bearings. Automatic parking brake acting on the front wheels.

Feature:

  • Total load capacity (kg): 750
  • Usable surface length (mm): 1200
  • Usable surface width (mm): 800
  • Loading surface height (mm): 420
  • Overall length (mm): 1550
  • Total width (mm): 850
  • Total height (mm): 1125
  • Tyres: Solid rubber
  • Wheel size (mm): 250 x 60

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart