Bi-hexagon socket deep, 1/2 inch 9 mm

Article no.: 642520 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
510 pieces in stock
  • Square drive: 1/2

Product details

Technical Data

Width across flats 9 mm
Square drive 1/2 inch
⌀ drive output end 14 mm
Length 77 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Type of product Socket insert

Identification numbers & Classifications

Article number 642520 9
EAN / GTIN 4045197542700

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, long, including are available also in imperial sizes from our eShop (GARANT: No. 642532; HOLEX: No. 642522).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart