{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 8 mm | |
| Square drive | 1/2 inch | |
| Hexagon socket profile | Surfacedrive | |
| Standard | DIN 3124 | |
| suitable for inches (American sizes) | 5/16 inch | |
| ⌀ drive output end | 12.5 mm | |
| Length | 38 mm | |
| Drive profile | Hexagon socket Surfacedrive | |
| Material | Chrome vanadium steel | |
| Surface | chrome-plated | |
| Type of product | Socket insert |
| Article number | 642325 8 | |
| EAN / GTIN | 4045197497642 | |
| Manufacturer number | 642325 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |