Set of bit sockets, for Torx®, 1/2 inch square drive 10 pieces 10

Article no.: 639501 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
734 pieces in stock
  • Square drive: 1/2
  • Degree of fill of a drawer in units: 5×10

Product details

Technical Data

Number of pieces 10
Square drive 1/2 inch
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Screwdriver for TORX® screws
Degree of fill of a drawer in units 5×10
Type of product Socket insert

Identification numbers & Classifications

Article number 639501 10
EAN / GTIN 4062406061432

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For internal Torx® screws with thread M4 − M14.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Screwdriver sockets
for Torx®: 10 pcs. No. 643629
size TX20; TX25; TX27; TX30;
2×TX40; TX45; TX50; TX55; TX60
Presented in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart