Extension, 3/8 inch 125 mm

Article no.: 635429 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,038 pieces in stock
  • Square drive: 3/8

Product details

Technical Data

overall length 125 mm
Square drive 3/8 inch
Type of product Extension

Identification numbers & Classifications

Article number 635429 125
EAN / GTIN 4062406060800

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart