Spinner handle, 1/4 inch QuickRelease 150 mm

Article no.: 632950 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock
  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 inch
overall length 150 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 632950 150
EAN / GTIN 4018754150977
Manufacturer number 11051010

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With impact-resistant plastic handle.

Application:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.
DIN 3122-E 6,3

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart