Bit socket for Torx®, 1/4 inch long, Torx® profile: TX8

Article no.: 631773 TX8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,652 pieces in stock 1,652 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX8
Square drive 1/4 inch
Profile size A 2.3 mm
⌀ drive end 12 mm
Length 100 mm
Drive profile Screwdriver for TORX® screws
Version long
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification & Classification

Article number 631773 TX8
EAN / GTIN 4062406235154
Manufacturer number 631773 TX8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart