{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Hexagon | 3 mm | |
| Square drive | 1/4 inch | |
| ⌀ drive end | 10.7 mm | |
| Length | 55 mm | |
| Drive profile | Hexagon screwdriver | |
| Type of product | Socket insert |
| Article number | 631730 3 | |
| Manufacturer number | 631730 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |