• Last chance! Soon no longer part of our assortment.

Screwdriver socket, for Pozidriv, 1/4 inch, Cross-head size: 1

Article no.: 631630 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1,284 pieces in stock 1,284 pieces available in 5-10 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturing process forged
Drive size, square profile 1/4 inch
Size of drive output, for Pozidriv screws (PZ) PZ1
External diameter, for Pozidriv screws (PZ) 11 mm
Type of product screwdriver bit
Material chromium vanadium steel
Surface chrome-plated
Overall length 25 mm
Drive square profile
Output drive for Pozidriv screws (PZ)
Content single part

Identification & Classification

Article number 631630 1
EAN / GTIN 4045197772909
Manufacturer number 631630 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart