This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon socket, 1/4 inch, Width across flats: 3/16in

Article no.: 631100 3/16

Select article variation and quantity

Width across flats (in) Price per Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/16 inch
Width across flats 4.76 mm
Square drive 1/4 inch
⌀ drive output end 7.6 mm
Length 23 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification & Classification

Article number 631100 3/16
Manufacturer number A01410012
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with bore to DIN 3120-D 6.3.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS drive profile.

Material:

HPQ high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart