Socket set 1/4; 1/2 inch square drive 65 pieces SD

Article no.: 630023 SD
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,180 pieces in stock
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination
  • Degree of fill of a drawer in units: 8×20

Product details

Technical Data

Square drive 1/2 inch; 1/4 inch
Width across flats range, Surface Drive 4-34 mm
Width across flats range, hexagon wrenches 6-14 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Packaging ABS plastic box
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon socket Surfacedrive; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Tri-square screwdriver
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification numbers & Classifications

Article number 630023 SD
EAN / GTIN 4062406060220

Description

Version:

The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M4 − M20 and for hexagon socket head screws with thread M4 − M18.
For Pozidriv and Phillips screws with threads M2 – M6, slot-head screws with thread M2.5 − M5,
for internal Torx® screws with thread M3 − M8 and for Trisquare screws with thread M4 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon sockets, Surface​Drive: 13 pcs. No. 631225 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
1/2 inch hexagon sockets, Surface Drive: 12 pcs. No. 642325 size 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
1/2 inch hexagon screwdriver bits: 4 pcs. No. 643229 size 6; 8; 10; 14
1/4 inch hexagon BITS C 6.3: 4 pcs. similar to No. 675240 size 3; 4; 5; 6
1/4 inch BITS for Phillips C 6.3: 3 pcs. similar to No. 675310 size 1/25; 2/25; 3/25
1/4 inch Pozidriv BITS C 6.3: 3 pcs. similar to No. 675320 size 1/25; 2/25; 3/25
1/4 inch slot-head BITS C 6.3: 3 pcs. similar to No. 675250 size 3.5×0.6; 5.5×0.8; 8×1.2
1/4 inch BITS for Torx® C 6.3: 6 pcs. similar to No. 675340 size TX10; TX15; TX20; TX25; TX30; TX40
1/4 inch tri-square BITS C 6.3: 4 pcs. similar to No. 675565 size M4; M5; M6; M8
1/4 inch tommy-bar: 1 pc. No. 633029 size 116
1/4 inch spinner handle: 1 pc. No. 632829 size 1/4
1/4 inch “Wobble-Fix” extensions: 2 pcs. No. 632519 size 50; 100
1/2 inch extensions “Wobble-Fix”: 1 pc. No. 641129 size 125
1/4 inch universal joint: 1 pc. No. 633529 size 1/4
1/2 inch universal joint: 1 pc. No. 641629 size 1/2
1/4 inch ratchet: 1 pc. No. 632025 size 1/4 with ejector
1/2 inch ratchet: 1 pc. No. 640025 size 1/2 with ejector
1/4 inch adapter E 6.3: 1 pc. similar to No. 675020 6.3K for 1/4 inch BITS C 6.3
1/4 inch converter: 1 pc. similar to No. 650005 size 2 hexagon coupling 1/4 inch E 6.3 – external square 1/4 inch
1/2 inch converter: 1 pc. similar to No. 650005 size 5 hexagon coupling 7/16 inch E 11.2 – external square 1/2 inch
1/4 inch bit adapter: 1 pc. similar to No. 676800 square socket 1/4 inch – bit holder 1/4 inch
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart