Hinged pin wrench offset 40/3 mm

Article no.: 628810 40/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Product details

Technical Data

Type 764C
Manufacturer's designation 764CC
largest ⌀ 40 mm
Pin nominal ⌀ 3 mm
overall length 158 mm
Pin spacing adjustable a 18 mm - 40 mm
Pin thread M4
Type of product Pin spanner

Identification numbers & Classifications

Article number 628810 40/3
EAN / GTIN 4020772051051
Manufacturer number 51052

Description

Version:

Special steel, drive head ground, annealed and burnished.
Cranked, with interchangeable pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart