Hexagon key L-wrench 90°– 100°, long, with ball point and short arm chrome-plated 1,5 mm

Article no.: 627381 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
118 pieces in stock
  • Material: PB Swiss Tools special alloy.

Offers

Set with price advantage

Product details

Technical Data

Hexagon 1.5 mm
Material PB Swiss Tools special alloy.
Stock length 82×6 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Ball point on the long arm yes
100-degree angle yes
short arm yes
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627381 1,5
EAN / GTIN 7610733282869
Manufacturer number PB 2222.L 1,5

Description

Version:

Extra-short arm with flexible angle (90°– 100°), ball point can be inclined at an angle up to 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Only with 90° angle.

Advantage:

Flexible angle at the short arm (90°– 100°).
90° for insertion: Even places that are very difficult to access can easily be reached.
100°for working: The free space for the hand ensures pleasant and safe working.

Material:

Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart