Hexagon key L-wrench, long nickel-plated, Hexagon: 1,5mm

Article no.: 627323 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
510 pieces in stock 510 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1.5 mm
Material Chrome vanadium steel
Stock length 91.5×15.5 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627323 1,5
EAN / GTIN 4062406377113
Manufacturer number 627323 1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), nickel plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart