Hexagon key L-wrench set, with ball point chrome-plated, Number of hexagon key L-wrenches: 9

Article no.: 626084 9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
325 pieces in stock 325 pieces available in 3-4 working days

Select article variation and quantity

Number of hexagon key L-wrenches Set price 9 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdrivers

Identification & Classification

Article number 626084 9
EAN / GTIN 4062406570392
Manufacturer number 626084 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
Hex-Plus as from size 2 mm.
Chrome vanadium steel, through hardened (toughened), surface chrome-plated. The plastic clip enables easy removal of each individual wrench, without the need to move another one.

Supplied with:

1 each L-wrench No. 626082: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Presented in a: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart