Hexagon key L-wrench, with ball point powder-coated 1,5 mm

Article no.: 626064 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
225 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Hexagon 1.5 mm
Stock length 52×16 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 626064 1,5
EAN / GTIN 7610733200849
Manufacturer number 212.1,5 LG

Description

Version:

L-form shaft; optimum blade stock lengths. With ball point, can be used up to an angle of 30°.
PB Swiss Tools special alloy combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart