Electrician’s screwdriver for Torx®, with 2-component Haptoprene® handle SLIM blade, VDE fully insulated, Torx® profile: TX15

Article no.: 625792 TX15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,861 pieces in stock 1,861 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
Blade length 80 mm
overall length 180 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver

Identification & Classification

Article number 625792 TX15
EAN / GTIN 4067263116349
Manufacturer number 625792 TX15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each screwdriver is individually tested in a water bath for insulation breakdown under high voltage
Ergonomically shaped power grip with easy-grip Haptoprene® surface. Blade of chrome vanadium steel.
With SLIM blade = reduced blade diameter/and insulation diameter for deep-set screw and spring elements (insulation Ø = blade Ø).

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart