Screwdriver for Torx®, Torx® profile: TX5

Article no.: 625500 TX5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
283 pieces in stock 283 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 367 TORX®
Torx® profile TX5
Blade length 60 mm
overall length 130 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Material of handle impact-resistant plastic with integral soft zones
Surface matt chrome plated
Type of product Screwdrivers

Identification & Classification

Article number 625500 TX5
EAN / GTIN 4013288191342
Manufacturer number 05028000001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart