{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Stock length | 16 mm; 48 mm | |
| Type of handle | standard handle | |
| Size of drive output, for recessed TORX® screws | TX7 | |
| With ball point | no | |
| Type of product | Offset screwdrivers | |
| Material | chromium vanadium steel | |
| Surface | phosphated | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | single part |
| Article number | 624855 TX7 | |
| EAN / GTIN | 4045197562920 | |
| Manufacturer number | 624855 TX7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |