Torx® key L-wrench powder-coated TX15

Article no.: 624850 TX15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
693 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX15
Stock length 76×24 mm
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Type of shank angled
Surface powder-coated
Point black
Ball point on the long arm no
Type of product Screwdriver

Identification numbers & Classifications

Article number 624850 TX15
EAN / GTIN 7610733243990
Manufacturer number 410.15 RE

Description

Version:

L-shank; through hardened (hard and tough).

Material:

PB Swiss Tools special alloy, surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding. Black tip.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart