This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner set with 2-component Haptoprene® handle, Number of keys: 9

Article no.: 622160 9

Select article variation and quantity

Number of keys Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 9
Drive profile Hexagon sockets
Type of product Socket spanner

Identification & Classification

Article number 622160 9
EAN / GTIN 4045197725226
Manufacturer number 622160 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. From size 8 with hexagon flats for wrench assistance.
Power grip with comfortable, easy-grip Haptoprene® surface. Blade made from chrome vanadium special alloy, surface nickel-plated and chrome-plated.

Content:

1 each tubular socket wrench No. 622152: Size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart