{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Material | chromium vanadium steel | |
| Stock length | 187 mm; 47 mm | |
| Squares | 90 | |
| Manufacturing process | forged | |
| Width across flats, for hexagon head screws | 17 mm | |
| Width across flats, for external bi-hex screws | 17 mm | |
| Type of product | socket spanner | |
| Surface | chrome-plated | |
| Drive | not available | |
| Output drive | for hexagon head screws; for external bi-hex screws |
| Article number | 621341 17 | |
| EAN / GTIN | 4062406750688 | |
| Manufacturer number | 621341 17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |