{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | offset | |
| Manufacturing process | drop forged | |
| Width across flats, for external double square screws | 75 mm | |
| External diameter, for external double square screws | 108 mm | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Overall length | 375 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for external double square screws | |
| Content | single part |
| Article number | 618510 75 | |
| EAN / GTIN | 4045197973641 | |
| Manufacturer number | 618510 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |