{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 30 mm | |
Spanner length L | 346 mm | |
maximum ring ⌀ D1 max | 40 mm | |
maximum ring ⌀ D2 max | 44 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 27X30 | |
EAN / GTIN | 4045197385543 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 27X30 mm
on request
In stock
341 pieces in stock
US $ 32.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
US $ 32.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 346 | 346 |
Width across flats 1 | 27 | 27 |
Width across flats 2 | 30 | 30 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 40 | 40 |
maximum ring ⌀ D2 max | 44 | 44 |
Type of product | Spanner | Spanner |