{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 6 mm | |
| Width across flats 2 | 7 mm | |
| Spanner length L | 165 mm | |
| maximum ring ⌀ D1 max | 11 mm | |
| maximum ring ⌀ D2 max | 12 mm | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 615000 6X7 | |
| EAN / GTIN | 4018754020782 | |
| Manufacturer number | 41040607 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |