JOKER 6000 open ended spanner / ratchet ring spanner, Width across flats: 8mm

Article no.: 614870 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
297 pieces in stock 297 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6000 Joker
Width across flats 8 mm
Spanner length L 144 mm
Jaw width b 20 mm
Jaw height h1 5.5 mm
Ring thickness h2 7 mm
Ring ⌀ D 18 mm
Ring setting 0 degrees
No. of teeth 80
Working arc 4.5 degrees
Manufacturing process drop forged
Material Chrome-molybdenum steel.
Surface matt chrome-plated
Width across flats metric
Ratchet reversible no
Type of product Spanner

Identification & Classification

Article number 614870 8
EAN / GTIN 4013288212634
Manufacturer number 05073268001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Drop forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°.
The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfils a stop function, preventing slippage and allowing a small working arc.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart