{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, internal hexagon drive | D 6,3 | |
| Size of drive output, external square drive | 3/8 inch | |
| Type of product | adapter | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Standard | DIN 3120 | |
| Set | no | |
| Drive | internal hexagon drive | |
| Output drive | external square drive | |
| Content | single part |
| Article number | 614850 2 | |
| EAN / GTIN | 4045197235817 | |
| Manufacturer number | 614850 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |